Beli threebond 1303 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ThreeBond Sealant 50gatribut:
- Size (g): 50
- KRISBOW Celemek PVC (Celemek)atribut:
- Color: Yellow
- Material: PVC
- ThreeBond Silicon AdhesiveDeskripsi:Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and matribut:
- Packaging Size (g): 75
- Use as: Silicone Adhesive Sealer
- Tack Free Time: 10 min (at 23 Degree Celcius)
- Tensile Strength (MPa): 2.0 kgf/cm2
- ThreeBond GasketDeskripsi:ThreeBond 1184 is a semi drying liquid gasket whose main component is special synthetic rubber.After it is applied and dried, it forms a rubber-like elastic body. Since it excels in padding property, it hows a high sealing effect even on bonded surfaces with poor flatness and large clearance. In addition, it has excellent resistance to water, oil and gasoline.atribut:
- Operating Temp. Range: - 40 to 150 Degree Celcius
- Appearance: Gray
- Specific Gravity: 1.26
- Hardness: 23 Shore A
- Packaging Size (g): 200
- Elongation: 17.2
- Tack Free Time: 12 min
- Tensile Strength: 0.17 Mpa
- Viscosity (Pa.s): 9.50
- ThreeBond Gasket SealantDeskripsi:TB1215 is a semi-flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1215 is easy to use as it has a long tack free time giving ample time to apply for assembling parts. Fully cured in 24 hoursatribut:
- Operating Temperature Range (°C): - 60 to 200
- Appearance: Gray paste form
- Specific Gravity: 1.50
- Hardness: 50 Shore A
- Elongation: 3
- Tensile Strength (MPa): 2.0
- Tack Free Time (minute): 7
- Viscosity (Pa.s): 300
- Non Brand Celemekatribut:
- Color: Hitam
- ThreeBond Sealant 100gDeskripsi:TB1211 is a free flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1211 is ideal for places where a long, faultless seal is absolutely critical. Recommended for sealing flange surfaces.atribut:
- Hardness: 26 Shore A
- Size (g): 100
- Tensile Strength: 2.5 Mpa
- Appearance: White paste
- Specific Gravity: 1.01
- Elongation: 3.03
- Operating Temp. Range: - 60 to 200°C
- Tack Free Time: 40 min
- Viscosity (Pa.s): 68
- LAKELAND ChemMax Apronatribut:
- Color: Yellow
- Size (cm): 122x96
- DUPONT ApronDeskripsi:DuPont™ Tychem® 2000 C Apron model PA30L0. Shin-length apron with neck and waist ties. Available in yellow and in one size.Specially designed for use with Tychem® apparel, Tychem® Accessories can help offer enhanced protection for body parts that are more exposed to hazardous substances.Tychem® 2000 C garments and accessories utilise the strength of Tyvek® and a polymeric barrier coating to offer good permeation barrier protection against a wide range of inorganic chemicals and biological hazards (even under pressure).Tychem® 2000 C is used for splash or pressurised splash protection in a variety of industrial environments, including pulp and paper manufacturing food processing, chemical processing and pharmaceutical manufacturing.- Certified according to Regulation (EU) 2016/425- Partial body chemical protective clothing, Category III, Type PB [3-B]- EN 14126 (barrier to infective agents).- Antistatic treatment (EN 1149-1)- on inside; see footnotesatribut:
- Color: Yellow
- Seam: No seams
- Non Brand Apron Bahan Plastikatribut:
- Color: Assorted Color
- ThreeBond Sealant 250gDeskripsi:TB 1322D is a reactive acrylic monomer. The setting speed is fast while the fixing strength is low for parts that require frequent removal.Applications : - For fixing and sealing of screws.Characteristics: It is a medium strength anaerobic sealant. The sealant does not cure while exposed to air but when it enters a gap between metallic parts to be fastened, it quickly reacts and cures to prevent screws from loosening and seals parts.atribut:
- Size (g): 250
- Appearance: Red
- Specific Gravity: 1.10
- Use to Prevents: Screw and Bolts From Loosening, and Sealing
- Viscosity (Pa.s): 150
- ThreeBond Super CleanerDeskripsi:Super Cleaner is a fast drying cleaning agent of oily machinery parts, pipes and automotive spare parts. It can remove dirt, thin layer of greases and oil effectively within seconds with no react on nylon, galvanize polypropylene, polyethylene, ABS, PPO, steel, aluminium, copper, brass, phenol. For cleaning brakes, ECU, air flow etc.Application: Hold the can 20-30 cm away from cleaning surface, ensure the nozzle is facing the correct direction and spray.Leave the liquid on the surface for a second, then clean with brush and soft cloth.atribut:
- Packaging Size: 480 ml
- Appearance: Transparent
- Drying Time: 30 Seconds
- Specific Gravity for Main Agent: 0.67
- Flash Point: Propelant 106 Degree Celcius
- Contents: Below - 20 Degree Celcius
- KRISBOW Celemek Lasatribut:
- Color: Brown
- Material: Cowsplit leather with Elastic band
- Length (cm): 40
- GOSAVE Weld Apron BlueDeskripsi:- 100% cow leather- High quality grade leather- Included arm protector- without seam connectors leatheratribut:
- Size (cm): 53x85
- YUTAKA Welding ApronDeskripsi:- Premium Leather- For welding, grinding- Cut Resistant- Kantong peralatanatribut:
- Size (cm): 60x90
- Color: Tan
Daftar Harga threebond 1303 Terbaru March 2026
| ThreeBond Sealant 50g | Rp659.900 |
| KRISBOW Celemek PVC (Celemek) | Rp64.900 |
| ThreeBond Silicon Adhesive | Rp49.900 |
| ThreeBond Lem Perekat | Rp179.900 |
| ThreeBond Liquid Gasket Rubber-Based | Rp11.900 |
| ThreeBond Gasket | Rp409.900 |
| ThreeBond Gasket Sealant | Rp459.900 |
| ThreeBond Liquid Gasket | Rp429.900 |
| ThreeBond Silicon Sealant | Rp389.900 |
| Non Brand Celemek | Rp24.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Sealant%2050g/00P102124000-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Lain%20-%20lain/KRISBOW%20Celemek%20PVC%20(Celemek)/3cP101515120-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/ThreeBond%20Lem%20Perekat/1cP102124048-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20Rubber-Based/mkP107382812-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Gasket/P102124031-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Gasket%20Sealant/P102124024-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/ThreeBond%20Liquid%20Gasket/r7P105412979-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Sealant%20100g/P102266625-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Lain%20-%20lain/LAKELAND%20ChemMax%20Apron/12P106626038-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Lain%20-%20lain/DUPONT%20Apron/5uP108303210-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Lain%20-%20lain/Non%20Brand%20Apron%20Bahan%20Plastik/P101543789-1.jpg)
/chP103195449-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Sealant%20250g/P102266649-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Aksesori%20Masker%20Las/KRISBOW%20Celemek%20Las/2zP101518107-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Jaket/GOSAVE%20Weld%20Apron%20Blue/P102926037-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Lain%20-%20lain/YUTAKA%20Welding%20Apron/5vP107398211-1.jpg)